2 0 1 4 S U S T A I N A B L E D E V E L O P M E N T R E P O R T / 3 3
particularly LED, the technical management of buildings and the promotion of renewable energies are all means of reducing their consumption and their emissions. But the area in which the most sig- nificant progress has been made in reducing the Group s carbon footprint is transport, through the optimization of logistics processes and the renewal of its fleet: pro- moting shared transport, deliv- ery service rationalization, pool- ing flows between Rexel entities, eco-friendly vehicles, etc. All of these measures, as well as the favorable weather conditions of 2014, led to an 8.1% reduc- tion in the Group s scope 1 and 2 greenhouse gas emissions on a like-for-like basis between 2013 and 2014.
EVOLUTION OF SCOPE 1 AND SCOPE 2 TCO2e EMISSIONS (on a like-for-like basis)
DISTRIBUTION OF SCOPE 1 EMISSIONS IN 2014, BY SOURCE
ON-SITE ENERGY COMBUSTION
40%PRODUCTS TRANSPORT BY THE INTERNAL FLEET 24%
36% PROFESSIONAL
CAR TRAVEL
lScope 1 represents direct greenhouse gas (GHG) emissions from sources owned or managed by the Rexel Group. In addition to all of Rexel s buildings and fleets of vehicles, scope 1 also includes emissions related to leased vehicles.
lScope 2 represents indirect GHG emissions associated with the production of electricity and heat purchased by the Rexel Group.
>>
150,000
100,000
50,000
0
2013 2014
87,286
52,150 46,371
81,821